2.5 gpm 125 psi Filter Cartridge

Part #WEV961811  |  Item #3765570  |  Manufacturer Part #EV-961811

Flow Rate:

2.5 gpm

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Carbon block filter finely polishes water for high quality beverage and food applications
  • Reduces chlorine taste and odor and other offensive contaminants that can adversely affect the taste of water and beverages
  • Reduces extra fine dirt and particles as small as 5 microns in size
  • For Everpure Coldrink® systems
  • EPA Est. No. 002623-IL-002

Specifications

Capacity: 10000 gal

Flow Rate: 2.5 gpm

Material: Liquid

Material Type: LIQUIDOW™

Maximum Pressure: 125 psi

Product Type: Filter Cartridge