1 x 1 x 12 in. Filter Housing in Blue

You last purchased this on
 
Water Control Corporation

1 x 1 x 12 in. Filter Housing in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Control Corporation

1 x 1 x 12 in. Filter Housing in Blue

  • Fast #
  • Part #WPS150237C
  • Item #7149657
  • Manufacturer Part #PS150237C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure relief/bleed on inlet side of cap
  • Available in 10" and 20" lengths
  • Large capacity housing suitable for high flow applications
  • Accepts up to 4-1/2" diameter cartridges
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 42
Color Finish Name:
Black/Blue
Diameter:
4-1/2 in
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
15 gpm
Height:
12 in
Length:
18 in
Material:
Plastic, Rubber
Material Type:
Buna-N, Polypropylene
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Width:
12 in