Water Control Corporation
12 gpm Water Softener
Part #WBPT27 | Item #4500104 | Manufacturer Part #BPT27
Call for Pricing
Flow Rate:
12 gpmHow to get it:
Product Details
Documents
Specifications
Capacity: 27000 gal
Fits Pipe Size: 2 in
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 12 gpm
Height: 54 in
NSF Certified: No