24000 grains 10 gpm Water Softener
24000 grains 10 gpm Water Softener
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Capacity:
- 24000 grains
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Flow Rate:
- 10 gpm
- Height:
- 54 in
- NSF Certified:
- No