3/4 in. Styrene Acrylonitrile Clear Filter Housing with Wrench
3/4 in. Styrene Acrylonitrile Clear Filter Housing with Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 15 gpm
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Styrene Acrylonitrile
- Maximum Temperature:
- 12.5
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi