Water Control Corporation
60000 cf Water Softening System
Part #WBPT60 | Item #4500113 | Manufacturer Part #BPT60
Call for Pricing
Capacity:
How to get it:
Product Details
Documents
Specifications
Application: Residential
Capacity: 60000 cu ft
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in x 3/4 in
Flow Rate: 14 gpm
Height: 64 in
Material: Brass
NSF Certified: No