DESCRIPTION

Water Control Corporation Water Softening System

WATBT

Capacity:

SPECIFICATIONS

Application
Residential
Capacity
32000 cu ft
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Flow Rate
10 gpm
Height
54 in
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY