Enviropure® 1-3/4 in. Air Switch in Satin Nickel

Part #WWIENVAS2SN  |  Item #1606994  |  Manufacturer Part #WI-ENV-AS2-SN

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 2 plug receptacle, an air switch and 6' of tubing
  • Allows for operation of a garbage disposal and an ever hot instant water dispenser

Lead Law Compliant

Specifications

Collection: Enviropure®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/4 in

Height: 2 in

Lead Law Compliant: Yes

Width: 1-3/4 in