61 MBH 3-Section Natural Gas Electronic Ignition Boiler (Less Circulator)
61 MBH 3-Section Natural Gas Electronic Ignition Boiler (Less Circulator)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Less circulator
Specifications
- AFUE:
- 82.60 %
- BTU:
- 61000
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 32-1/4 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 61 MBH
- Width:
- 27-7/8 in