DESCRIPTION

Water Hot and Cold Faucet with Tank

WWILVH720HC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Deck Mount
Flow Rate
0.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY