DESCRIPTION

Water EverHot® 1 gpm 1-Hole Hot and Cold Water Dispenser with Double Lever Handle

WWILVH1120HC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
EverHot®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5 in
Spout Type
Gooseneck
Trim Only
No
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY