DESCRIPTION

Water Inc 0.75 gpm. Water Filter System

WWIBG12000

Capacity:

SPECIFICATIONS

Capacity
1000 gal
Cartridge Type
Replacement
Flow Rate
.75 gpm
Lead Law Compliant
Yes
Material
Recycled Materials
NSF Certified
Yes
NSF Specifications
NSF 42

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY