DESCRIPTION

  • Annual protection against costly water heater scaling and sediment build-up
  • Filter provides tankless water heater scale prevention
  • Ideal for indoor and outdoor installations
  • Left side water entry
  • Temperature range: 40° F to 100° F
  • Unique microfiber filter construction delivers higher filtration efficiency and flow rates

Water Inc Left Hand Tankless Water Heater Filter

WWIHPSECURE75L

Flow Rate:

SPECIFICATIONS

ANSI Specifications
ANSI 42
Depth
5-1/2 in
Fitting Size 1
3/4 in
Flow Rate
7 gpm
Height
25-3/4 in
Lead Law Compliant
Yes
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 42
Size
3/4 in
Width
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY