Water-Jel®
4 x 4 in. Burn Dressing
Part #M1071032 | Item #7455112 | Manufacturer Part #1071032
Call for Pricing
Length:
4 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Ready-to-use dressing stabilizes the damaged area and protects from contamination
- Water-Jel burn dressing helps relieve pain and makes the removal of burned clothing less painful
- Non-adherent dressing helps prevent contamination and cools burns quickly without sticking
- Gel-soaked, medical-grade nonwoven material, rinses away with water
- Sterile, foil-packed with a 5 year shelf life
- TBSA: Adults 1%, Child 2%.
- Dressing Size: 4" x 4" (10.1 x 10.1 cm)
Documents
Specifications
Length: 4 in
Product Type: Dressing
Width: 4 in