DESCRIPTION

Water Plus Corporation 13 x 32 in. Green Polybutolyne Enclosure

W131632GREEN

Length:

SPECIFICATIONS

Height
32 in
Length
16 in
Material
Fiberglass
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY