3/4 in. CTS Compression Dry Barrel Sampling Station in Blue

You last purchased this on
 
Water Plus Corporation

Model 301W 3/4 in. CTS Compression Dry Barrel Sampling Station in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Plus Corporation

Model 301W 3/4 in. CTS Compression Dry Barrel Sampling Station in Blue

  • Fast #
  • Part #W301WNLBL
  • Item #7946700
  • Manufacturer Part #301W-NLBL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All piping materials meet the requirements cited in the "Reduction of Lead in Water Act" and contain no more than a weighted average of 0.25% lead
  • Impact resistant, polyethylene enclosure with removable top is made with UV inhibitors for maximum life and locks for security
  • Above-grade, wet barrel sampling stations are used in warm climates
  • Standard Bury Depth: 30"
  • Enclosure: Blue
  • Stainless steel spigot for flaming
  • Throttling valve latch accommodates a standard padlock for added security
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Model 301W
Color Finish Name:
Blue
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
30 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic, Stainless Steel
Material Type:
PVC, Polyethylene
UL Listed:
No