36 in. Dry Barrel Sampling Station in Green
Model 501NL 36 in. Dry Barrel Sampling Station in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All piping materials meet the requirements cited in the "Reduction of Lead in Water Act" and contain no more than a weighted average of 0.25% lead
- Impact resistant, polyethylene enclosure with removable top is made with UV inhibitors for maximum life and locks for security
- Above-grade, dry barrel sampling stations are used in cold climates
- Connection: 3/4" FNPT
- A ball valve at the base activates and throttles flow for both sampling and blow-off
- Evacuation requires a hand pump (not included)
- Spigot rotates 360 degrees for discharge in any direction
- Throttling valve latch accommodates a standard padlock for added security
- Enclosure: Green
-
Lead Law Compliant
Specifications
- Collection:
- Model 501NL
- Color Finish Name:
- Green
- Height:
- 36 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UL Listed:
- No