Deck Mount Distilled Water Faucet with Gooseneck Spout and Toggle Lever Handle in Polished Chrome
Deck Mount Distilled Water Faucet with Gooseneck Spout and Toggle Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/8 in
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 6 in
- WaterSense Labeled:
- No