Water Saver Faucet

Faucet Mounted Eyewasher in Polished Chrome

Part #WEW100  |  Manufacturer Part #EW100

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Depth: 2-1/4 in

End Connection 1: Female

Fitting Size 1: 55/64 in

Fitting Sizes: 55/64 in

Height: 3-1/2 in

Material: Brass

NSF Certified: No

UL Listed: No

Width: 4-1/4 in