1 in. Sweat Brass Insert Fitting

You last purchased this on
 
Water Tec International

1 in. Sweat Brass Insert Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water Tec International

1 in. Sweat Brass Insert Fitting

  • Fast #
  • Part #WCVCV300702
  • Item #4727096
  • Manufacturer Part #CVCV300702
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass