2-1/2 in. 10 Micron Carbon Block Filter
2-1/2 in. 10 Micron Carbon Block Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Carbon
- Diameter:
- 2-1/2 in
- Filtering Material:
- Yes
- Height:
- 20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No