2-1/2 in. 20 BB 5 Micron Pleated Filter
2-1/2 in. 20 BB 5 Micron Pleated Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cartridge Type:
- Pleated
- Diameter:
- 2-1/2 in
- Filtering Material:
- Yes
- Height:
- 20 in
- NSF Certified:
- No