20 x 4-1/2 in. 20 Micron Polyspun Filter
20 x 4-1/2 in. 20 Micron Polyspun Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Spun Cartridge
- Diameter:
- 4-1/2 in
- Filtering Material:
- Yes
- Height:
- 20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No