15-1/2 in. Reversible Osmosis Water Filter

You last purchased this on
 
Water Tec of Tucson

15-1/2 in. Reversible Osmosis Water Filter

This product requires certification to purchase.
You last purchased this on
 
Water Tec of Tucson

15-1/2 in. Reversible Osmosis Water Filter

  • Fast #
  • Part #VPT40
  • Item #1629805
  • Manufacturer Part #PT-4.0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
4 gal
Contaminant Removal:
Chlorine, Sediment, VOCs
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Filtering Material:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Height:
18 in
Length:
15-1/2 in
Material:
Plastic
NSF Certified:
No
Pressure - Maximum:
100 psi
Width:
7 in