1-1/2 in. Rubber Roof Flashing
1-1/2 in. Rubber Roof Flashing
Frequently Purchased Together
Product Details
- Elastomer collar; heat tested to 180°F (82°C)
- Fits any roof pitch to 45 degrees; approved for type “B” (gas) installations
- Roof flashing; available with a flexible-plastic, aluminum, or galvanized-steel base
- Performance tested for ultraviolet, ozone, and weather resistance; do not use petroleum-base mastics, sealing compounds, or paints on collar portion of all flashings, on all hard base, flexible or rain collars
Documents
Specifications
- Color:
- Black
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Length:
- 11 in
- Material:
- Molded Plastic
- Pipe Diameter:
- 1-1/2 in
- PipeTubing Size:
- 1-1/2 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Size:
- 11-3/8 in x 9 in
- Temperature Rating:
- 180
- Type:
- Standard
- Width:
- 9 in