3-3/8 x 10-3/16 x 8-13/16 in. Washing Machine Sweat Supply Box
3-3/8 x 10-3/16 x 8-13/16 in. Washing Machine Sweat Supply Box
Frequently Purchased Together
Product Details
- Box can be inverted for top-mount valves and center drain option
- Integrated drip guard sends leaks directly down the drain
- Center-drain washing machine outlet box; includes 2 pre-installed valves
- Extended mounting flange provided
- Brass quarter-turn valve installed
- Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
- Snap-on faceplate measures 10-3/16 inches wide by 8-13/16 inches high
- Raised EZ Out test cap designed for easy removal after drain-line testing; oversized knockouts won’t fall down the drain
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-13/16 in
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Box Size:
- 3-3/8 in x 10-3/16 in x 8-13/16 in
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 1 lb
- Width:
- 10-3/16 in