Brass Washer Box Valve in Brass
Brass Washer Box Valve in Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Choose from quarter-turn, single-lever, or domestic adapter valve models; long shank valve extension (no valve) is also available
- Quarter-turn valves have either red or blue handles (to distinguish hot and cold)
- Brass valve or shank valve extension for washing machine outlet boxes; 3/4-inch hose bibb connection
- Complies with ASME A112.18.1
- Compatible with Guy Gray products
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machine Outlet Box
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Height:
- 1 in
- Material:
- Brass
- Product Type:
- Washer Box Valve
- Width:
- 3 in