1/2 in. Washing Machine Outlet Box Valve
1/2 in. Washing Machine Outlet Box Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose from quarter-turn, single-lever, or domestic adapter valve models; long shank valve extension (no valve) is also available
- Quarter-turn valves have either red or blue handles (to distinguish hot and cold)
- Brass valve or shank valve extension for washing machine outlet boxes; 3/4-inch hose bibb connection
- Complies with ASME A112.18.1
- Compatible with Guy Gray products
Documents
Specifications
- ASME:
- ASME A-112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Box Valve
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No