13 x 2 x 9-1/4 in. Thermoplastic Roof Flashing
13 x 2 x 9-1/4 in. Thermoplastic Roof Flashing
Frequently Purchased Together
Product Details
- Approved for type "B" installations
- Collar fits any roof pitch to 45 deg
- Thermoplastic hard base with elastomer collar
- Elastomer collar heat tested to 180 deg F
- Limited lifetime warranty for the life of the current roof system
- Tested for ultraviolet, ozone and weather resistance
- 18 x 18 Inch available for code required areas
Specifications
- Color:
- Black
- Depth:
- 9 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 13 in
- Material:
- Molded Plastic
- Pipe Diameter:
- 2 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Size:
- 13 in x 9-1/4 in
- Type:
- Standard
- Width:
- 13 in