Water-Tite

1/4 - 4 in. EPDM Roof Flashing

Part #I81822  |  Manufacturer Part #81822

Pipe Diameter:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each flashing is adjustable to fit several pipe diameters - eight models to fit 1/4 through 13 Inch pipe sizes
  • Made of long life, flexible, weatherproof EPDM rubber
  • Flexible, corrosion-resistant aluminum base ring conforms to any roof panel configuration
  • One-piece construction
  • UV and ozone-resistant EPDM rubber won't crack
  • Clearly marked pipe diameters ensure a tight accurate fit
  • Pleated cone adjusts to any roof pitch
  • Continuous service temperature range of -65 to 250 deg F

Documents

Specifications

Color: White

Depth: 7 in

Fitting Size 1: 1/4 in

Fitting Size 2: 5 in

Fitting Sizes: 1/4 in x 5 in

Heat Rating: 250

Height: 3 in

Material: Plastic

Material Type: EPDM

Outside Diameter: 7-3/4 in

Pipe Diameter: 5 in

Pipe Tubing Size: 5 in

Roof Flashing Material: Rubber

Temperature Range: -65 to 250 Deg F

Type: Adjustable, Multi-Size

Width: 7 in