3 - 4 in. Aluminum Roof Flashing

This product has been replaced by

Water-Tite Aluminum 16 x 12 in. Roof Flashing
Water-Tite 4 in. Aluminum 16 x 12 in. Roof Flashing
Manufacturer Part #81716
You last purchased this on
 
Water-Tite

3 - 4 in. Aluminum Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Water-Tite Aluminum 16 x 12 in. Roof Flashing
Water-Tite 4 in. Aluminum 16 x 12 in. Roof Flashing
Manufacturer Part #81716
Water-Tite

3 - 4 in. Aluminum Roof Flashing

  • Fast #
  • Part #I81717
  • Item #1317702
  • Manufacturer Part #81717
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elastomer collar; heat tested to 180°F (82°C)
  • Fits any roof pitch to 45 degrees; approved for type “B” (gas) installations
  • Multi-size roof flashing; available with a flexible-plastic, hard-plastic, aluminum, copper, or galvanized-steel base
  • Limited lifetime warranty for the life of the current roof system
  • Performance tested for ultraviolet, ozone, and weather resistance; do not use petroleum-base mastics, sealing compounds, or paints on collar portion of all flashings, on all hard base, flexible or rain collars
  • Choose from models that fit 3- and 4-inch vent pipe or 1-1/4-, 1-1/2-, 2-, and 3-inch vent pipe; available with a variety of different base sizes
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
Yes
Length:
16 in
Material:
Aluminum
Pipe Diameter:
4 in
PipeTubing Size:
4 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
12 in
Temperature Rating:
180
Type:
Adjustable, Multi-Size
Width:
12 in