3 in. Plastic Closet Flange Flush
3 in. Plastic Closet Flange Flush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For over 3 Inch or inside 4 Inch schedule 40 DWV pipe
- Available for 4 Inch hub fit
- Solvent weld installation only
- Also available for inside 3 Inch pipe
- Available in standard or long pattern, with or without pipe stop
Specifications
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Solvent Weld
- Diameter:
- 6-15/16 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Test Cap Included:
- No
- Width:
- 6 in