3/4 in. Plastic Half Clamp in Beige

You last purchased this on
 
Water-Tite

3/4 in. Plastic Half Clamp in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

3/4 in. Plastic Half Clamp in Beige

  • Fast #
  • Part #I82855
  • Item #61327
  • Manufacturer Part #82855
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with conduit, copper, and PEX tubing
  • Each tube clamp comes preloaded with nail for easy installation
  • Plastic pipe clamps offer an easy, reliable means of creating support for piping systems
  • Impact resistant to 0° F; suitable for use in a variety of settings
  • Durable plastic construction helps ensure maximum support
  • Requires Certification

Specifications

Application:
Copper Tubing, PEX Tubing, Polybutylene Tubing
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Depth:
1 in
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
1 in
Material:
Plastic
Material Type:
Polybutolyne
Product Type:
Half Clamp
Temperature Range:
Up to 160 Deg F (Up to 71 Deg C)
UL Listed:
No
Width:
2 in
cUPC Certified:
Yes