3/4 in. Long Pattern Pipe Insulator (25 Pack)

Part #I82968  |  Item #1844529  |  Manufacturer Part #82968

$0.53 EACH

Length:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long pattern pipe insulators
  • Support piping runs through wooden studs; reduce noise and vibration
  • Compatible with all CTS (copper tube size) tubing
  • Impact resistant to 0°F (-18°C); maximum temperature (continuous) of 160°F (71°C)

Documents

Specifications

Application: [Copper Tubing, CPVC, PEX Tubing, Polybutylene Tubing]

Color Finish: Grey

Length: 3/4 in

Package Quantity: Pack of 25

Temperature Rating: 160

Type: Long Pattern

UL Listed: No