4-3/4 in x 4-3/4 in x 2-3/8 in Ice Maker Wirsbo® Supply Box
4-3/4 in x 4-3/4 in x 2-3/8 in Ice Maker Wirsbo® Supply Box
Frequently Purchased Together
Product Details
- Valves feature white handle and stamping
- Preloaded nails provide a strong rigid mount
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
- Valve options copper, CPVC, PEX, and Wirsbo®
- Rough opening of 4-3/4 Inch diameter x 2-3/8 Inch depth
- Faceplate of 6-1/8 Inch round
- Round trim ring faceplate accommodates up to 1 Inch drywall
- Nails are reversible and box can be mounted to left or right-hand stud bay
- Faceplate unassembled in contractor packs
- Brass quarter-turn valve installed
-
Lead Law Compliant
Specifications
- Application:
- Icemaker
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 61 G
- NSF Certified:
- Yes
- Overall Box Size:
- 4-3/4 in x 4-3/4 in x 2-3/8 in
- Supply Box Connection Type:
- Wirsbo®
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 6 in