4 in. Galvanized Steel 12 x 16 in. Roof Flashing

You last purchased this on
 
Water-Tite

4 in. Galvanized Steel 12 x 16 in. Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

4 in. Galvanized Steel 12 x 16 in. Roof Flashing

  • Fast #
  • Part #I81865
  • Item #1580601
  • Manufacturer Part #81865
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits any roof pitch to 45 deg
  • Approved for type "B" installations
  • 24 ga galvanized base with elastomer collar
  • Limited lifetime warranty for the life of the current roof system
  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Galvanized
Depth:
12 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
Gauge (metal):
24 ga
Heat Rating:
180 °F
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
16 in
Material:
Steel
Pipe Diameter:
4 in
Roof Degree Pitch:
0-45°
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
12 in x 16 in
Weight:
1.45 lb
Width:
15 in
cUPC Certified:
Yes