Water-Tite

4 in. Roof Flashing

Part #I81815  |  Manufacturer Part #81815

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Fits any roof pitch to 45 deg
  • Approved for type "B" installations
  • All flexible, one-piece base and collar
  • Limited lifetime warranty for the life of the current roof system

Documents

Specifications

Depth: 12 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

GSA Approved: No

Height: 3 in

IAPMO Listed: Yes

Length: 14 in

Material: Molded Plastic

Pipe Diameter: 4 in

Pipe Tubing Size: 4 in

Roof Flashing Size: 14-3/4 in

Type: Standard

Width: 14 in