50 ft. Sleeve for CPVC Pipe in Blue
50 ft. Sleeve for CPVC Pipe in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color coded - red for hot, blue for cold
- Available in 0.004, 0.006, 0.01 and 0.025 Inch thickness
- Protects supply tubing in slab foundation
Specifications
- Color:
- Blue
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1 in
- Height:
- 2 in
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Weight:
- 2 lb
- Width:
- 9 in