7 - 13 in. EPDM Roof Flashing

Part #I81827  |  Item #2228400  |  Manufacturer Part #81827

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each flashing is adjustable to fit several pipe diameters - eight models to fit 1/4 through 13 Inch pipe sizes
  • Made of long life, flexible, weatherproof EPDM rubber
  • Flexible, corrosion-resistant aluminum base ring conforms to any roof panel configuration
  • One-piece construction
  • UV and ozone-resistant EPDM rubber won't crack
  • Clearly marked pipe diameters ensure a tight accurate fit
  • Pleated cone adjusts to any roof pitch
  • Continuous service temperature range of -65 to 250 deg F

Documents

Specifications

Color: White

Depth: 23 in

Fitting Size 1: 7 in

Fitting Size 2: 13 in

Fitting Sizes: 7 in x 13 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Material: Plastic

Material Type: EPDM

Outside Diameter: 16-1/2 in

Pipe Diameter: 13 in

Pipe Tubing Size: 7 in

Roof Flashing Material: Rubber

Temperature Range: -65 to 250 Deg F

Type: Adjustable, Multi-Size

Weight: 1

Width: 16 in