10-3/16 in x 8-13/16 in x 3-3/8 in Washing Machine Wirsbo® Supply Box

You last purchased this on
 
IPS Corporation

Du-All™ 10-3/16 in x 8-13/16 in x 3-3/8 in Washing Machine Wirsbo® Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Du-All™ 10-3/16 in x 8-13/16 in x 3-3/8 in Washing Machine Wirsbo® Supply Box

  • Fast #
  • Part #IPS82001
  • Item #1822742
  • Manufacturer Part #82001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Back of box rests against the back sheetrock wall for sturdy installation
  • Solid one-piece construction with raised drip guard contains and directs leaks down the drain
  • Patented one-piece design speeds installation versus separate drain and valve boxes
  • EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
  • Can be inverted for top-mount and center drain option
  • Flat box side for secure mounting to the stud
  • Various valve mounting options allow dual drain, right drain only or left drain only
  • Forward mounted valves give easy access to homeowners for on/off operation
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Washing Machines
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Collection:
Du-All™
Color:
White
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
4 in
Length:
11 in
Material:
Plastic
NSF Certified:
No
Overall Box Size:
10-3/16 in x 8-13/16 in x 3-3/8 in
Supply Box Connection Type:
Wirsbo®
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Weight:
1 lb
Width:
10 in