Flush Tite 4 x 2-1/4 in. ABS Adjustable Flush Closet Flange with Knockout

Part #I86170  |  Item #1270955  |  Manufacturer Part #86170

Fits Pipe Size:

4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plastic closet flange for solvent-weld installation
  • Facilitates quick and easy connection of water closet outlet to plumbing system
  • Metal ring for easy alignment of bolts and screws

Specifications

Collection: Flush Tite

Depth: 6 in

Diameter: 7 in

Fits Pipe Size: 4 in

Fitting Size 1: 3 in

Fitting Size 2: 4 in

Fitting Sizes: 3 in x 4 in

Height: 2 in

Material: Plastic

Material Type: ABS

Test Cap Included: No

Width: 6 in