3-53/100 x 11 x 7 in. Washing Machine F1807 Supply Box
MultiBox™ 3-53/100 x 11 x 7 in. Washing Machine F1807 Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top and bottom stabilizer bar slots
- Optional nail slots
- Integrated mounting flanges - no clips to lose or hassle with
- Forged brass quarter-turn valves
- Integrated drain knock outs will not fall down the drain after DWV test
- Anti-rotational valve design
- Two drain knockouts: 2 Inch in standard washing machine drain, optional 1 Inch to pipe valve box to DWV system
- Nine valve knock-outs
- All faceplates fit up to two sheets of 5/8 Inch drywall
- MultiBox faceplates fit any MultiBox configuration, including fire-rated
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- Box Material:
- PVC
- CSA Certified:
- CSA B125.1 2005
- Collection:
- MultiBox™
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 5-3/4 in
- Length:
- 3-53/100 in
- NSF Certified:
- No
- Overall Box Size:
- 3-53/100 in x 11 in x 7 in
- Supply Box Connection Type:
- F1807
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Size:
- 1/2 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 2 lb
- Width:
- 15-1/2 in