1 x 1-1/2 in. Adapter

You last purchased this on
 
Tough Pans™

1 x 1-1/2 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tough Pans™

1 x 1-1/2 in. Adapter

  • Fast #
  • Part #I88371
  • Item #7563276
  • Manufacturer Part #88371
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kit comes with adapter, rubber washer and lock nut
  • PVC 1” x 1 1/2” adapter (fits over 1” pipe, inside 1 1/2” pipe)
  • Can be used with aluminum or plastic water heater pans and washing machine pans
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Fitting Size 1:
1 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Plastic, Rubber
Material Type:
PVC
Product Type:
Adapter
Smart Home Enabled:
No
UL Listed:
No