3-3/8 x 10-3/16 x 8-13/16 in. Washing Machine PEX Supply Box

You last purchased this on
 
Water-Tite

3-3/8 x 10-3/16 x 8-13/16 in. Washing Machine PEX Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water-Tite

3-3/8 x 10-3/16 x 8-13/16 in. Washing Machine PEX Supply Box

  • Fast #
  • Part #I82069
  • Item #1376178
  • Manufacturer Part #82069
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured, snap-on frame accommodates up to 1 Inch drywall for a clean finish
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Box can be inverted for top-mount valves and center drain option
  • Rough opening of 8-1/4 Inch width x 3-3/4 Inch depth x 6-1/8 Inch height
  • Oversized KOs will not fall down drain
  • Brass quarter-turn valve installed
  • Raised EZ-out test caps allow for easy removal
  • One-piece construction with raised drip guard contains potential leaks down the drain
  • Extended mounting flange provided
  • Faceplate dimension of 10-3/16 Inch width x 8-13/16 Inch height
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
8-13/16 in
Length:
3-3/8 in
NSF Certified:
No
Origin:
Domestic
Overall Box Size:
3-3/8 in x 10-3/16 in x 8-13/16 in
Supply Box Connection Type:
PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Weight:
1 lb
Width:
10-3/16 in