8-1/4 in x 7-15/16 in x 3-1/2 in Ice Maker Wirsbo® Supply Box
8-1/4 in x 7-15/16 in x 3-1/2 in Ice Maker Wirsbo® Supply Box
Frequently Purchased Together
Product Details
- Valves feature white handle and stamping
- Contour box design allows easy valve access
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
- Faceplate of 8-1/4 Inch width x 7-5/16 Inch height
- Faceplate unassembled in contractor packs
- Rough opening of 5-3/4 Inch width x 3-1/2 Inch depth x 4-7/8 Inch height
- Snap-on faceplate accommodates up to 3/4 Inch drywall
- One-piece box and flange design needs no additional support framing and labor
- Product covered by one or more of the following patents D411870, D471960
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372G
- ASME:
- ASME A112.18.1
- Application:
- Icemaker
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Depth:
- 7 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fire Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8 in
- NSF:
- NSF/ANSI 372G
- NSF Certified:
- Yes
- Overall Box Size:
- 8-1/4 in x 7-15/16 in x 3-1/2 in
- Supply Box Connection Type:
- Wirsbo®
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8 in