3-1/2 x 1/2 x 1/2 in. CPVC Dual Drain Outlet Box with Single Lever Cleanout
Water Tite 3-1/2 x 1/2 x 1/2 in. CPVC Dual Drain Outlet Box with Single Lever Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back of box rests against the back sheetrock wall for sturdy installation
- Solid one-piece construction with raised drip guard contains and directs leaks down the drain
- Patented one-piece design speeds installation versus separate drain and valve boxes
- EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
- Can be inverted for top-mount and center drain option
- Flat box side for secure mounting to the stud
- Various valve mounting options allow dual drain, right drain only or left drain only
- Forward mounted valves give easy access to homeowners for on/off operation
- Center drain Econo Box and DU-All™ faceplates are interchangeable
- Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 Inch drywall for a clean finish
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Washing Machines
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- Water Tite
- Color:
- White
- Color Finish Name:
- White
- Depth:
- 11 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 10-3/16 in
- Type:
- Contractor Pack
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 12 in