Wax Ring with Horn for 3 or 4 in. Waste Lines
Wax Ring with Horn for 3 or 4 in. Waste Lines
Frequently Purchased Together
Product Details
- Forms a permanent watertight, gas-tight, and odor-tight seal
- Seal is impervious to vermin, odors, gases, and acids
- 100% pure petroleum wax gasket for setting floor-outlet toilet bowls
- Fits 3- and 4-inch waste lines
Documents
Specifications
- Application:
- Toilet Bowls
- Extra Wax:
- No
- Hardware Included:
- No
- Height:
- 1 in
- Material:
- Plastic, Wax
- Size:
- 4 in
- Temperature Range:
- Up to 70 Deg F
- With Horn:
- Yes