1.8 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel - PVD

You last purchased this on
 
Water

Traditional Series 1.8 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Water

Traditional Series 1.8 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #WWILVH610HCSN
  • Item #1476350
  • Manufacturer Part #WI-LVH610HC-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Most designs are available with air-gap modules for use with reverse osmosis systems
  • Feature continuous flow levers that lock into place for easy filling of large pitchers or pots
  • Faucet spouts insulated to protect from scalding
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Traditional Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Deck Plate Included:
No
Dispenser Only:
No
Dispenser Type:
Hot and Cold
Faucet Height:
9 in
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Pressure - Maximum:
75 psi
Scald Guard:
No
Spout Height:
6-1/2 in
Spout Reach:
5 in
Spout Type:
J Spout
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No