DESCRIPTION

Watergroup 15 gpm Water Softener

W15010453

Capacity:

SPECIFICATIONS

Capacity
30000 cu ft
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Flow Rate
15 gpm
Height
34-1/2 in
Maximum Pressure
125 psi
Maximum Temperature
100
NSF Certified
No
Size
1 cu ft
Volts
12/120V
Width
18-1/10 in

Starting at
Call for Pricing
  • QUANTITY