12 in. Flanged Cast Iron Pump Check Valve
PF-25 12 in. Flanged Cast Iron Pump Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- PF-25
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- NSF Certified:
- No
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in